This product requires certification to purchase.

1 in Brass Full Port Threaded Ball Valve

Jomar International

1 in Brass Full Port Threaded Ball Valve

  • Fast #
  • Part #J100105SSGLH
  • Item #11455039
  • Manufacturer Part #100-105SSG-LH
4.3 out of 5 Customer Rating
Brand image
Jomar International

1 in Brass Full Port Threaded Ball Valve

  • Fast #
  • Part #J100105SSGLH
  • Item #11455039
  • Manufacturer Part #100-105SSG-LH
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dezincification-resistant brass alloy
  • Gland follower and single O-ring stem design
  • Blowout-proof stem
  • 100% leak tested
  • Leak-proof stem - lifetime warranty
  • 29 inHg vacuum rating
  • Wetted surfaces contain less than 0.25% lead content
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Valve Port Opening:
Full Port
Valve Size:
1 in
Valve Type:
Ball Valve