This product requires certification to purchase.

1-1/4 in. Brass NPT Lockwing Handle Gas Ball Valve

Jomar International

175-LWIN 1-1/4 in. Brass NPT Lockwing Handle Gas Ball Valve

  • Fast #
  • Part #J241006D
  • Item #7375331
  • Manufacturer Part #241-006D
5 out of 5 Customer Rating
Brand image
Jomar International

175-LWIN 1-1/4 in. Brass NPT Lockwing Handle Gas Ball Valve

  • Fast #
  • Part #J241006D
  • Item #7375331
  • Manufacturer Part #241-006D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Tamper resistant lockwing cap
  • 2 Viton® O-rings
  • Full port design to accommodate industry leading stop changers
  • Lockwing accommodates standard barrel locks
  • Maintenance free design
  • 100% leak tested
  • 100% Made in Italy
  • Leakproof stem - Lifetime Warranty
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
2-21/100 in
Length
5-39/50 in
Pressure - Maximum
175 psig
Valve Size
1-1/4 in
Weight
46 lb
Characteristics & Features
Clean Bagged
No
Collection
175-LWIN
Material
Brass, Plastic
Material Type
PTFE
Valve Body Material
Brass
Valve Operator
Lockwing Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Leakproof
Valve Type
Gas Ball Valve
Electrical & Operational Information
Maximum Temperature
300
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI B16.33, ANSI B1.20.3
IAPMO Listed
No
MSS
MSS SP-110
NSF Certified
No
Origin
Global
Recommended Valve Application
Gas
UL Listed
No
UPC
662527297976