This product requires certification to purchase.

3/4 in. Brass FNPT Lockwing Handle Gas Ball Valve

Jomar International

175-LWN 3/4 in. Brass FNPT Lockwing Handle Gas Ball Valve

  • Fast #
  • Part #J240004B
  • Item #7218498
  • Manufacturer Part #240-004B
3.6 out of 5 Customer Rating
Brand image
Jomar International

175-LWN 3/4 in. Brass FNPT Lockwing Handle Gas Ball Valve

  • Fast #
  • Part #J240004B
  • Item #7218498
  • Manufacturer Part #240-004B
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Tamper resistant lockwing cap
  • 2 Viton® O-rings
  • Full port design to accommodate industry leading stop changers
  • Lockwing accommodates standard barrel locks
  • Maintenance free design
  • 100% leak tested
  • 100% Made in Italy
  • Leakproof stem - Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Length
2-91/100 in
Pressure - Maximum
175 psig
Valve Size
3/4 in
Characteristics & Features
Clean Bagged
No
Collection
175-LWN
Material
Brass
Valve Body Style
2 piece
Valve Operator
Lockwing Handle
Valve Port Opening
Full Port
Valve Seat Material
TFM
Valve Type
Gas Ball Valve
Electrical & Operational Information
Maximum Temperature
300
Warranty & Product Information
ANSI
ANSI B16.33
CSA Certified
Yes
IAPMO Listed
Yes
MSS
MSS SP-104
NSF
NSF 372, NSF 61-12
NSF Certified
Yes
Recommended Valve Application
Gas
UL Listed
No
UPC
662527291806