This product requires certification to purchase.

3/4 in. Brass Full Port Press Ball Valve

Jomar International

3/4 in. Brass Full Port Press Ball Valve

  • Fast #
  • Part #J150234G
  • Item #7575323
  • Manufacturer Part #150-234G
5 out of 5 Customer Rating
Brand image
Jomar International

3/4 in. Brass Full Port Press Ball Valve

  • Fast #
  • Part #J150234G
  • Item #7575323
  • Manufacturer Part #150-234G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Blow-out proof stem
  • Gland follower and single O-ring stem design
  • 100% leak tested
  • Wetted surfaces contain less than .25% lead content
  • Accessories available
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Handle Material:
Chrome Plated Steel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-19/25 in
Material:
Brass
NSF:
NSF 372, NSF 61-8
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
250
Recommended Valve Application:
Gas, Oil, Water
Temperature Range:
Up to 250 Deg F
UL Listed:
No
UPC:
662527307149
Valve Body Style:
2 piece
Valve Disc Material:
304 Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve