1-1/2 in. Forged Brass Full Port Threaded Ball Valve
JF-100T 1-1/2 in. Forged Brass Full Port Threaded Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gland follower and single O-ring stem design
- Blow-out proof stem
- 100% leak tested
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI Z21.15
- ASME:
- ASME B16.33, ASME B16.38, ASME B16.44
- Clean Bagged:
- No
- Collection:
- JF-100T
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Handle Material:
- Chrome Plated Steel
- IAPMO Listed:
- No
- Length:
- 3-43/50 in
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- NSF Certified:
- No
- Pressure - High:
- 150, 600
- Recommended Valve Application:
- Gas, Oil, Water
- Temperature Range:
- -40 to 300 Deg F
- UL Listed:
- Yes
- UPC:
- 662527290076
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Forged Brass
- Valve Operator:
- Quarter Turn Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Teflon
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve