This product requires certification to purchase.

1-1/4 in. Forged Brass Full Port Threaded Ball Valve

Jomar International

JF-100T 1-1/4 in. Forged Brass Full Port Threaded Ball Valve

  • Fast #
  • Part #J100106
  • Item #4088594
  • Manufacturer Part #100-106
5 out of 5 Customer Rating
Brand image
Jomar International

JF-100T 1-1/4 in. Forged Brass Full Port Threaded Ball Valve

  • Fast #
  • Part #J100106
  • Item #4088594
  • Manufacturer Part #100-106
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Gland follower and single O-ring stem design
  • Blow-out proof stem
  • 100% leak tested
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
3-43/100 in
Valve Size
1-1/4 in
Characteristics & Features
Clean Bagged
No
Collection
JF-100T
Handle Material
Chrome Plated Steel
Material
Forged Brass
Valve Body Style
2 piece
Valve Disc Material
Forged Brass
Valve Operator
Quarter Turn Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Teflon
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150, 600
Temperature Range
-40 to 300 Deg F
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI Z21.15
ASME
ASME B16.33, ASME B16.38, ASME B16.44
FM Approved
Yes
IAPMO Listed
No
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Gas, Oil, Water
UL Listed
Yes
UPC
662527290069