This product requires certification to purchase.

1-1/2 in. Brass FNPT Wing Handle Utility Gas Ball Valve

Jomar International

Series 175-LWN 1-1/2 in. Brass FNPT Wing Handle Utility Gas Ball Valve

  • Fast #
  • Part #J240007B
  • Item #7218482
  • Manufacturer Part #240-007B
5 out of 5 Customer Rating
Brand image
Jomar International

Series 175-LWN 1-1/2 in. Brass FNPT Wing Handle Utility Gas Ball Valve

  • Fast #
  • Part #J240007B
  • Item #7218482
  • Manufacturer Part #240-007B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Tamper resistant lockwing cap
  • 2 Viton® O-rings
  • Full port design to accommodate industry leading stop changers
  • Lockwing accommodates standard barrel locks
  • Maintenance free design
  • 100% leak tested
  • 100% Made in Italy
  • Leakproof stem - Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Length
4-21/100 in
Pressure Class
175#
Valve Size
1-1/2 in
Weight
4.01 lb
Characteristics & Features
Clean Bagged
No
Collection
Series 175-LWN
Handle Material
Brass
Material
Brass, Plastic
Material Type
PTFE
Valve Body Material
Brass
Valve Body Style
2 piece
Valve Disc Material
Chrome Plated Brass
Valve Operator
Lockwing Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Leakproof
Valve Type
Gas Ball Valve
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI B16.33
CSA Certified
CSA 3.16-15
IAPMO Listed
No
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Gas
UL Listed
No
UPC
662527291868