This product requires certification to purchase.

Snap-N-Lock Basket Strainer in Stainless Steel

Jomar International

Snap-N-Loc® Snap-N-Lock Basket Strainer in Stainless Steel

  • Fast #
  • Part #J300006
  • Item #104
  • Manufacturer Part #300-006
5 out of 5 Customer Rating
Brand image
Jomar International

Snap-N-Loc® Snap-N-Lock Basket Strainer in Stainless Steel

  • Fast #
  • Part #J300006
  • Item #104
  • Manufacturer Part #300-006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 24 Pallet: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ball bearing in post creates a positive leak-proof seal
  • Chrome-plated brass hand knob and post
  • Fits in all 3 1/2 in sink openings and is easy to install
  • ME-150 acrylic coating guarantees a lifetime warranty against scratches, discoloring or tarnishing
  • Requires Certification
Dimensions & Measurements
Height
3-7/8 in
Strainer Size
4-41/100 in
Characteristics & Features
Collection
Snap-N-Loc®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Warranty & Product Information
UPC
662527293930