This product requires certification to purchase.

4-41/100 in Stainless Steel Basket Strainer

Jomar International

Snap N Seal® 4-41/100 in Stainless Steel Basket Strainer

  • Fast #
  • Part #J300013
  • Item #1353479
  • Manufacturer Part #300-013
5 out of 5 Customer Rating
Brand image
Jomar International

Snap N Seal® 4-41/100 in Stainless Steel Basket Strainer

  • Fast #
  • Part #J300013
  • Item #1353479
  • Manufacturer Part #300-013
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Snap ‘N Seal® is a high quality economic designer series choice that seals with a simple rubber stopper design.
  • Both the body and basket are constructed of stainless steel, while the hand knob is chrome plated ABS plastic.
  • It comes standard with a brass tail nut and a large zinc lock nut.
  • Requires Certification
Dimensions & Measurements
Drain Diameter
4-41/100 in
Height
2-7/25 in
Strainer Size
4-41/100 in
Characteristics & Features
Collection
Snap N Seal®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Warranty & Product Information
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
UPC
662527293992