2 in. Brass Full Port Threaded 500# Ball Valve
T-100NE 2 in. Brass Full Port Threaded 500# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Blow-out proof stem
- Triple sealing stem with 2 Viton® O-rings and Hostaflon® seal
- 100% leak tested
- 100% Made in Italy
- Leakproof stem - Lifetime Warranty
- 29 in-HG vacuum rating
- Accessories available
- Non-corrosive, sloped condensate drain pan, meets ASHRAE 62--89
- Combination gas heating and electric cooling, self contained for year-round comfort
- Unit shipped ready for downflow applications with conversion to horizontal airflow accomplished with accessory horizontal discharge roof curb
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI Z21.15, ANSI B1.20.4
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Collection:
- T-100NE
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 366
- NSF:
- NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 500#
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 662527290977
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Hostaflon TFM
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve