This product requires certification to purchase.

1-1/4 in. Brass Threaded Swing Check Valve

Jomar International

T-501G 1-1/4 in. Brass Threaded Swing Check Valve

  • Fast #
  • Part #J105106G
  • Item #4706220
  • Manufacturer Part #105-106G
3.8 out of 5 Customer Rating
Brand image
Jomar International

T-501G 1-1/4 in. Brass Threaded Swing Check Valve

  • Fast #
  • Part #J105106G
  • Item #4706220
  • Manufacturer Part #105-106G
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Residential and commercial applications
  • Wetted surfaces contain less than .25% lead content
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
3-11/100 in
Pressure Class
125#
Valve Size
1-1/4 in
Characteristics & Features
Collection
T-501G
Installation Type
Vertical Mount
Material
Brass
Valve Body Material
Brass
Valve Disc Material
Forged Brass
Valve Type
Swing Check Valve
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
ANSI
ANSI B1.20.1
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Water, Gas, Oil
UL Listed
No
UPC
662527294630