This product requires certification to purchase.

1/2 in. Brass Full Port Solder 600# Ball Valve

Jomar®Valve

1/2 in. Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #J100643G
  • Item #9951399
  • Manufacturer Part #100-643G
3.2 out of 5 Customer Rating
Brand image
Jomar®Valve

1/2 in. Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #J100643G
  • Item #9951399
  • Manufacturer Part #100-643G
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dezincification resistant brass
  • Gland follower and single O-ring stem design
  • Blow-out proof stem
  • 100% leak tested
  • Wetted surfaces contain less than .25% lead content
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Length
1-93/100 in
Pressure Class
600#
Valve Size
1/2 in
Weight
51 lb
Characteristics & Features
Handle Material
Steel
Material
Brass, Plastic, Steel
Material Type
PTFE
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Brass
Valve Body Style
2 piece
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
600
Warranty & Product Information
ANSI
ANSI 14 2014, ANSI B16.18, ANSI Z1157 2014
ASME
ASME B16.18
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS-SP-110
NSF
NSF 14 2014, NSF 372, NSF 61-8
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Potable Water
UPC
662527298225