This product requires certification to purchase.

1/2 in. Brass Full Port Press 250# Ball Valve

Jomar®Valve

JP-150G 1/2 in. Brass Full Port Press 250# Ball Valve

  • Fast #
  • Part #J150203G
  • Item #9634985
  • Manufacturer Part #150-203G
5 out of 5 Customer Rating
Brand image
Jomar®Valve

JP-150G 1/2 in. Brass Full Port Press 250# Ball Valve

  • Fast #
  • Part #J150203G
  • Item #9634985
  • Manufacturer Part #150-203G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dezincification resistant brass alloy
  • Gland follower and single O-ring stem design
  • Blow-out proof stem
  • Wetted surfaces contain less than .25% lead content
  • 100% leak tested
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Length
3-19/100 in
Pressure Class
250#
Valve Size
1/2 in
Characteristics & Features
Collection
JP-150G
Handle Material
Steel
Material
Brass, Plastic
Material Type
PTFE
Valve Body Material
Brass
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Warranty & Product Information
FM Approved
Yes
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 372, NSF 61-8
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Potable Water
UPC
662527307460