This product requires certification to purchase.

0.5 pt Fast Tack Insulation Contact Adhesive

Jones Stephens

0.5 pt Fast Tack Insulation Contact Adhesive

  • Fast #
  • Part #JIA1050
  • Item #3706590
  • Manufacturer Part #800-320-12PTB-JS
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

0.5 pt Fast Tack Insulation Contact Adhesive

  • Fast #
  • Part #JIA1050
  • Item #3706590
  • Manufacturer Part #800-320-12PTB-JS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 48 Case: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • Air-drying, solvent-based adhesives for joining seams and joints.
  • Brush top can
  • Drying time: 2-4 minutes
  • MOTOR FREIGHT ONLY/FLAMMABLE
  • CARTON QUANTITIES ONLY
  • Coated connectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located
  • Requires Certification

Documents

Dimensions & Measurements
Size
1/2 Pint
Characteristics & Features
Color Finish Category
Reds
Color Finish Name
Amber
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
NSF Certified
No
Product Type
Fast Tack
UPC
717510421507