This product requires certification to purchase.

1/2-14 x 1/2 in. Plastic Lavatory Coupling Nut in White

Jones Stephens

1/2-14 x 1/2 in. Plastic Lavatory Coupling Nut in White

  • Fast #
  • Part #JB10105
  • Item #314372
  • Manufacturer Part #B10105
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2-14 x 1/2 in. Plastic Lavatory Coupling Nut in White

  • Fast #
  • Part #JB10105
  • Item #314372
  • Manufacturer Part #B10105
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 1100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Wing nut design
  • CARTON QUANTITIES ONLY
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Automatic Shut-Off:
No
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Part Type:
Nuts, Washers, Gaskets
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in x 1/2 in
Height:
7/10
Length:
1-1/2
Material:
Plastic
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510101058
Width:
1-1/2