This product requires certification to purchase.

1/2 bronze sq head solid plug (lead free)

Jones Stephens

1/2 bronze sq head solid plug (lead free)

  • Fast #
  • Part #JB74304LF
  • Item #7719584
  • Manufacturer Part #B74304LF
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 bronze sq head solid plug (lead free)

  • Fast #
  • Part #JB74304LF
  • Item #7719584
  • Manufacturer Part #B74304LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lead Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
1-5/8 in
Characteristics & Features
Material
Bronze
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
JB74304LF
UPC
717510155822