This product requires certification to purchase.

1/2 in. Black Coated Carbon Steel Union

Jones Stephens

1/2 in. Black Coated Carbon Steel Union

  • Fast #
  • Part #JB6570050
  • Item #7721709
  • Manufacturer Part #B6570050
4 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. Black Coated Carbon Steel Union

  • Fast #
  • Part #JB6570050
  • Item #7721709
  • Manufacturer Part #B6570050
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
1-7/10 in
Characteristics & Features
Clean Bagged
No
Coating
Black
Fitting Type
Straight
Material
Steel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ANSI
ANSI 372-2016
BAA Compliant
No
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 372-2016
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
677706094123