This product requires certification to purchase.

1/2 in. Brass PEX Expansion x MPT Adapter

Jones Stephens

1/2 in. Brass PEX Expansion x MPT Adapter

  • Fast #
  • Part #PEXLFBMAJ
  • Item #9735939
  • Manufacturer Part #F76166
3.2 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. Brass PEX Expansion x MPT Adapter

  • Fast #
  • Part #PEXLFBMAJ
  • Item #9735939
  • Manufacturer Part #F76166
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 48 Pallet: 1728
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    10  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Lead-free DZR brass
  • Can be used with F1960 PEX rings
  • Tested and certified to ASTM F1960-2021
  • Certified to NSF/ANSI/CAN 61-2021, NSF/ANSI/CAN 372-2022, and NSF/ANSI 14-2015
  • Certified to CSA B137.5-2020
  • CUPC listed
  • Lead law compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
PEX Expansion
End Connection 2
MIPT
End Connections
PEX Expansion x MIPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
2-81/100 in
Pressure - Maximum
100 psi
Weight
.55 lb
Characteristics & Features
Fitting Type
Adapter
Material
Brass
Material Type
C46500
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
210
Warranty & Product Information
ANSI
ANSI 14-2015, ANSI 61-2021, ANSI 372-2022
ASTM
ASTM F1960-2021
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14-2015, NSF 61-2021, NSF 372-2022
NSF Certified
Yes
UL Listed
No
UPC
717510062274