This product requires certification to purchase.

1/2 in. Cast Iron and Steel 2-3/4 in. Ceiling Flange

Jones Stephens

1/2 in. Cast Iron and Steel 2-3/4 in. Ceiling Flange

  • Fast #
  • Part #JH80050
  • Item #3703173
  • Manufacturer Part #H80050
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. Cast Iron and Steel 2-3/4 in. Ceiling Flange

  • Fast #
  • Part #JH80050
  • Item #3703173
  • Manufacturer Part #H80050
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cast iron construction
  • Used to mount threaded rod
  • Fits 1/2” threaded rod
  • Can be mounted to most surfaces
  • Maximum load rating: 180 pounds
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
4-2/5 in
Length
2-3/4 in
Width
6-9/10 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Steel
Work Load Limit
180 lb
Warranty & Product Information
ASTM
ASTM A-47
Product Type
Ceiling Flange
UPC
717510805505