This product requires certification to purchase.

1/2 in. Cast Iron Pipe Support Ceiling Plate, Zinc Finish

Jones Stephens

1/2 in. Cast Iron Pipe Support Ceiling Plate, Zinc Finish

  • Fast #
  • Part #JH81050
  • Item #3706480
  • Manufacturer Part #H81050
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. Cast Iron Pipe Support Ceiling Plate, Zinc Finish

  • Fast #
  • Part #JH81050
  • Item #3706480
  • Manufacturer Part #H81050
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cast iron construction
  • Zinc finish for durability and corrosion resistance
  • Used to mount threaded rod
  • Fits 1/2” threaded rod
  • Can be mounted to most surfaces
  • Maximum load rating: 180 pounds
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-1/10 in
Length
2-3/4 in
Width
5-1/2 in
Characteristics & Features
Color Finish Name
Galvanized
Material
Steel
Warranty & Product Information
UPC
717510815504