This product requires certification to purchase.

1/2 in. Chrome Plated Bronze Cap

Jones Stephens

1/2 in. Chrome Plated Bronze Cap

  • Fast #
  • Part #JB50082LF
  • Item #7718691
  • Manufacturer Part #B50082LF
3.6 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. Chrome Plated Bronze Cap

  • Fast #
  • Part #JB50082LF
  • Item #7718691
  • Manufacturer Part #B50082LF
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Material
Bronze
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
JB50082LF
UPC
717510165685