1/2 in. Closet Flange Extension Kit White
1/2 in. Closet Flange Extension Kit White
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- No mastic necessary between pieces as with stackable units
- Heavy solid plastic construction
- Two 3-1/2" closet bolts with washers and nuts
- Packaged in display header bag
- One 1/2" flange
Documents
Specifications
- Automatic Shut-Off:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Height:
- 47/100 in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- PVC
- Test Cap Included:
- No
- UPC:
- 717510880502
- Width:
- 7 in