This product requires certification to purchase.

1/2 in. Compression x 3/8 in. Compression x 60 in. Braided Stainless Steel Dishwasher Connector with 3/8 in. MIP 90° Elbow

Jones Stephens

1/2 in. Compression x 3/8 in. Compression x 60 in. Braided Stainless Steel Dishwasher Connector with 3/8 in. MIP 90° Elbow

  • Fast #
  • Part #JS04237
  • Item #3287990
  • Manufacturer Part #S04237
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. Compression x 3/8 in. Compression x 60 in. Braided Stainless Steel Dishwasher Connector with 3/8 in. MIP 90° Elbow

  • Fast #
  • Part #JS04237
  • Item #3287990
  • Manufacturer Part #S04237
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Used to connect dishwasher to water supply
  • Inner core of PVC withstands temperatures of 68°F-158°F
  • Working pressure: 124 PSI
  • Brass end connections
  • Quick and easy installation
  • No special tools needed
  • Flexible, braided stainless steel connector resists kinking and creasing
  • Nickel plated nut
  • UPC listed
  • Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q ≤0.5, and NSF/ANSI 14 standards
  • Requires Certification
Dimensions & Measurements
End Connection 1
Compression
End Connections
Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Height
1-1/2 in
Length
60 in
Width
5 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
158
Temperature Range
68 to 158 Deg F
Warranty & Product Information
ANSI
ANSI 14-2010a, ANSI 61-2021, ANSI 372-2022
ASME
ASME A112.18.6-2017
CSA Certified
CSA B125.6-17, CSA 372-2022
Energy Star Compliant
No
IAPMO Listed
Yes
NSF
NSF 372-2022
NSF Certified
No
UPC
717510042375