This product requires certification to purchase.

1/2 in. CTS x 3/8 in. IPS Bronze Compression Coupling

Jones Stephens

1/2 in. CTS x 3/8 in. IPS Bronze Compression Coupling

  • Fast #
  • Part #JC15300
  • Item #3930617
  • Manufacturer Part #C15300
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. CTS x 3/8 in. IPS Bronze Compression Coupling

  • Fast #
  • Part #JC15300
  • Item #3930617
  • Manufacturer Part #C15300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 5" length
  • EPDM gaskets
  • Bronze coated brass bodies and nuts
  • Maximum 125 PSI at temperatures up to 180° F
  • Pipe ends must be restrained on both ends
  • Adapts from CTS to IPS (check sizes)
  • Lead Free
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Characteristics & Features
Fitting Type
Compression
Material
Bronze
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Lead Law Compliance Level
Compliant Not Certified
UPC
717510106077