This product requires certification to purchase.

1/2 in. F1807 Brass PEX Ball Valve

Jones Stephens

1/2 in. F1807 Brass PEX Ball Valve

  • Fast #
  • Part #JB64050LF
  • Item #11825146
  • Manufacturer Part #B64050LF
4.3 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. F1807 Brass PEX Ball Valve

  • Fast #
  • Part #JB64050LF
  • Item #11825146
  • Manufacturer Part #B64050LF
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    16  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Simple and dependable plumbing connection
  • Easy installation
  • Lead-proof connections
  • Lead-free brass
  • Can be used with copper PEX crimp rings or stainless steel PEX clamps
  • Meets ANSI Z1157, ANSI 14, ANSI 61, and ANSI 372 standard
  • Meets ASME A112.4.14 standard
  • Meets CAN 61, CAN 372, and CSA B125.14 standard
  • Meets IAPMO Z1157 standard
  • cUPC listed
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp
FM Approved:
No
Handle Material:
Steel
Height:
2-9/100
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-17/20
MA Approved:
Yes
Material:
Brass
Material Type:
Brass
Maximum Temperature:
200
NSF:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
717510431391
Valve Body Material:
Brass
Valve Size:
1/2 in
Weight:
0.28
Width:
49/50