This product requires certification to purchase.

1/2 in. F1960 Brass PEX Ball Valve with Drop Ear and Drain

Jones Stephens

1/2 in. F1960 Brass PEX Ball Valve with Drop Ear and Drain

  • Fast #
  • Part #JB65050LFD
  • Item #12264153
  • Manufacturer Part #B65050LFD
3.9 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. F1960 Brass PEX Ball Valve with Drop Ear and Drain

  • Fast #
  • Part #JB65050LFD
  • Item #12264153
  • Manufacturer Part #B65050LFD
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Simple and dependable plumbing connection
  • Easy installation
  • Includes drop ears and a drain
  • Lead-proof connections
  • Lead-free brass
  • Expansion fitting eliminates the need for metal clamps or crimp rings
  • Meets ANSI Z1157, ANSI 14, ANSI 61, and ANSI 372 standard
  • Meets ASME A112.4.14 standard
  • Meets CAN 61, CAN 372, and CSA B125.14 standard
  • Meets IAPMO Z1157 standard
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Height
2-9/50 in
Length
5-17/100 in
Pressure - Maximum
200 psi
Weight
0.41 lb
Width
2-1/100 in
Characteristics & Features
Handle Material
Steel
Proposition 65
WARNING: This product can expose you to Lead and Lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
ANSI Z1157
ASME
ASME A112.4.22
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MA Approved
Yes
Origin
Global
Type
JB65050LFD
UPC
717510431360