This product requires certification to purchase.

1/2 in. Female Sweat x FIP Brass 90 Degree Elbow for Fiberglass Shower Stall

Jones Stephens

1/2 in. Female Sweat x FIP Brass 90 Degree Elbow for Fiberglass Shower Stall

  • Fast #
  • Part #JS01050
  • Item #1236689
  • Manufacturer Part #S01050
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. Female Sweat x FIP Brass 90 Degree Elbow for Fiberglass Shower Stall

  • Fast #
  • Part #JS01050
  • Item #1236689
  • Manufacturer Part #S01050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Outlet 1/2" FIP
  • Secures tub spout nipple
  • Secures shower arm to stall
  • Lock nuts secure ell to fiberglass wall
  • Requires 1 1/8" hole through fiberglass wall
  • Combination inlet 1/2" female sweat or 1/2" threaded
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Female Sweat
End Connection 2
FIPS
End Connections
Female Sweat x FIPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
NSF Certified
No
UPC
717510019506