This product requires certification to purchase.

1/2 in. FIPS x MIPS Volume Control Valve

Jones Stephens

1/2 in. FIPS x MIPS Volume Control Valve

  • Fast #
  • Part #JS01060
  • Item #83692
  • Manufacturer Part #143710
4.9 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. FIPS x MIPS Volume Control Valve

  • Fast #
  • Part #JS01060
  • Item #83692
  • Manufacturer Part #143710
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome Plated finish
  • Water saver - regulates water flow at shower head
  • Brass construction for long life and durability
  • Large lever for easy grip with wet hands
  • Ball style control mechanism
  • Carded
  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
MIPS
End Connections
FIPS x MIPS
Height
1-1/10 in
Length
3-1/2 in
Valve Size
1/2 in
Width
2-4/5 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Type
Tub & Shower Volume Control Valve
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
717510011609