This product requires certification to purchase.

1/2 in. Male Threaded Brass 90 Degree Elbow

Jones Stephens

1/2 in. Male Threaded Brass 90 Degree Elbow

  • Fast #
  • Part #JP13986
  • Item #3704598
  • Manufacturer Part #P13986
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. Male Threaded Brass 90 Degree Elbow

  • Fast #
  • Part #JP13986
  • Item #3704598
  • Manufacturer Part #P13986
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Male Threaded
End Connection 2
Male Threaded
End Connections
Male Threaded x Male Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
90°
Material
Yellow Brass
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
NSF Certified
No
Origin
Domestic
UPC
717510139860