This product requires certification to purchase.

1/2 in. MIP x 1/2 in. FIP x 36 in. Stainless Steel Gas Connector

Jones Stephens

1/2 in. MIP x 1/2 in. FIP x 36 in. Stainless Steel Gas Connector

  • Fast #
  • Part #JG71339
  • Item #3706634
  • Manufacturer Part #G71339
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. MIP x 1/2 in. FIP x 36 in. Stainless Steel Gas Connector

  • Fast #
  • Part #JG71339
  • Item #3706634
  • Manufacturer Part #G71339
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 125,000BTU (36,634)W
  • Durable corrugated 304 stainless steel with yellow anti-corrosion coating
  • 100% leak tested to ensure safety and quality
  • Quality flared end fittings create a metal to metal seal
  • Fittings are plated with a corrosion resistant coating
  • For proper product selection, use the ID and length of the line to locate the BTU rating
  • CSA Design certified domestically and internationally for indoor and outdoor use ANSI Z21.24-2015/CSA 6.10-2015 and ANSI Z21.75-2016/CSA 6.27-2016.
  • Requires Certification
Dimensions & Measurements
End Connection 1
MIPS
End Connection 2
FIPS
End Connections
MIPS x FIPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
36 in
Characteristics & Features
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Stainless Steel
Material Type
304
Electrical & Operational Information
Automatic Shut-Off
No
MBH
125
Warranty & Product Information
ANSI
ANSI Z21.25-2015
Application
Indoor, Outdoor
CSA Certified
CSA 6.10-2015, CSA 6.27-2016
NSF Certified
No
Type
JG71239
UL Listed
No
UPC
717510713398