This product requires certification to purchase.

1/2 in. NPT Pipe Tap

Jones Stephens

1/2 in. NPT Pipe Tap

  • Fast #
  • Part #JT41004
  • Item #1946764
  • Manufacturer Part #T41004
4.4 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. NPT Pipe Tap

  • Fast #
  • Part #JT41004
  • Item #1946764
  • Manufacturer Part #T41004
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • NPT
  • High carbon steel
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
Height
9/10 in
Length
1 in
Tap Size
1/2 in
Weight
0.3 lb
Width
3-3/5 in
Characteristics & Features
Material
Carbon Steel
Tool Type
Pipe Tap
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
UL Listed
No
UPC
717510416046