This product requires certification to purchase.

1/2 in. PEX Expansion Stub Out Elbow

Jones Stephens

1/2 in. PEX Expansion Stub Out Elbow

  • Fast #
  • Part #JS71001
  • Item #8074413
  • Manufacturer Part #S71001
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. PEX Expansion Stub Out Elbow

  • Fast #
  • Part #JS71001
  • Item #8074413
  • Manufacturer Part #S71001
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 50 Pallet: 6000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    27  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Connects to ASTM F1960 (Cold Expansion Style) PEX
  • Closed end for pressure testing
  • ANSI/NSF 61 & ANSI/NSF 372 approved for drinking water
  • Meets IAPMO IGC 319, CSA B137.5, NSF/ANSI 14
  • ASTM B88 type L copper tube
  • Complies with Section 1417(d) of the Safe Drinking Water Act, the lead content requirements of Section 116875 of the California Health & Safety Code, and NSF/ANSI 372-2016
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
PEX Expansion
End Connections
PEX Expansion
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
8 in
Pressure - Maximum
100 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Stub Out Elbow
Material
Copper
Material Type
Type L
Proposition 65
Warning: Cancer and Reproductive Harm - www.p65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 14-2017, ANSI 61-2020, ANSI 372-2022
ASTM
ASTM B-88 Type L, ASTM F-1960
GSA Approved
No
IAPMO Listed
Yes
NSF
NSF 372-2016
NSF Certified
No
Origin
Global
UPC
717510232103