This product requires certification to purchase.

1/2 in. PEX Plastic 90 Degree Elbow

Jones Stephens

1/2 in. PEX Plastic 90 Degree Elbow

  • Fast #
  • Part #JC76702
  • Item #3701974
  • Manufacturer Part #C76702
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. PEX Plastic 90 Degree Elbow

  • Fast #
  • Part #JC76702
  • Item #3701974
  • Manufacturer Part #C76702
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Polymer construction
  • Manufactured of premium-grade resin with non-mixed blends
  • Can be used with brass PEX crimp rings or stainless steel PEX clamps
  • Certified to ASTM F2159-2019 and CSA B137.5-2020
  • Certified to ASTM F877-2020 and CSA B137.5-2020
  • Certified to NSF/ANSI 14-2016a, and NSF/ANSI/CAN 372-2022
  • Certified to NSF/ANSI/CAN 61-2022
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Pressure - Maximum
150 psi
Weight
.01 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
90°
Material
Plastic
Material Type
Poly
Electrical & Operational Information
Automatic Shut-Off
No
Maximum Temperature
210
Warranty & Product Information
ANSI
ANSI 14-2016a, ANSI 61-2022, ANSI 372-2022
ASTM
ASTM F877-2020
BAA Compliant
No
IAPMO Listed
Yes
MA Approved
No
NSF
NSF 14-2016a, NSF 61-2022, NSF 372-2022
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
717510767087