This product requires certification to purchase.

1/2 in. Plastic PEX Crimp Coupling

Jones Stephens

1/2 in. Plastic PEX Crimp Coupling

  • Fast #
  • Part #JC76704
  • Item #3702028
  • Manufacturer Part #C76704
4.9 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. Plastic PEX Crimp Coupling

  • Fast #
  • Part #JC76704
  • Item #3702028
  • Manufacturer Part #C76704
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Polymer construction
  • Manufactured of premium-grade resin with non-mixed blends
  • Can be used with brass PEX crimp rings or stainless steel PEX clamps
  • Certified to ASTM F2159-2019 and CSA B137.5-2020
  • Certified to ASTM F877-2020 and CSA B137.5-2020
  • Certified to NSF/ANSI 14-2016a, and NSF/ANSI/CAN 372-2022
  • Certified to NSF/ANSI/CAN 61-2022
  • Requires Certification
Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
PEX Crimp
End Connections
PEX Crimp
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
1-1/2 in
Pressure - Maximum
150 psi
Weight
.01 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling
Material
Plastic
Material Type
Poly
Schedule Class
SDR 40
Electrical & Operational Information
Maximum Temperature
210
Warranty & Product Information
ANSI
ANSI 14-2016a, ANSI 61-2022, ANSI 372-2022
ASTM
ASTM F877-2020
BAA Compliant
No
CSA Certified
CSA B1800-2021, CSA B137.5-2020, CSA 61-2020
FM Approved
No
IAPMO Listed
Yes
MA Approved
No
NSF
NSF 14-2016a, NSF 61-2022, NSF 372-2022
NSF Certified
Yes
UL Listed
No
UPC
717510376746