This product requires certification to purchase.

1/2 in. Plastic Pipe Bend Support for PEX

Jones Stephens

1/2 in. Plastic Pipe Bend Support for PEX

  • Fast #
  • Part #JB00113
  • Item #11833666
  • Manufacturer Part #JB00113
4.9 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. Plastic Pipe Bend Support for PEX

  • Fast #
  • Part #JB00113
  • Item #11833666
  • Manufacturer Part #JB00113
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 3000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    25  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of glass-reinforced nylon for strength and durability
  • Compatible with 1/2" PEX tubing
  • Pre-drilled holes allow for simple installation to walls, framing, and joists
  • Includes tabs that snap onto Jones Stephens' adjustable pipe support bracket (compatible with B0916 and B1426)
  • Ideal for creating a rigid 90° bend
  • Prevents kinking and simplifies installation
  • Meets IAPMO PS42 standard
  • CUPC listed
  • Requires Certification
Dimensions & Measurements
EMT Size
1/2
Fits Pipe Size
1/2 in
Height
1 in
Length
4 in
Width
4 in
Characteristics & Features
Adjustable
No
Coating
Glass Reinforced Nylon
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
GF Nylon
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial, Residential
FM Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Domestic
Product Type
Bend Support
Type
JB00113
UL Listed
No
UPC
717510429886


Recommended Accessories