This product requires certification to purchase.

1/2 in. Plastic Pipe Bend Support with Faceplace for PEX

Jones Stephens

1/2 in. Plastic Pipe Bend Support with Faceplace for PEX

  • Fast #
  • Part #JB00111
  • Item #11833664
  • Manufacturer Part #JB00111
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. Plastic Pipe Bend Support with Faceplace for PEX

  • Fast #
  • Part #JB00111
  • Item #11833664
  • Manufacturer Part #JB00111
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of glass-reinforced nylon for strength and durability
  • Compatible with 1/2" PEX tubing
  • Mounting plate allows for simple installation to walls, framing, and joists
  • Ideal for creating a rigid 90° bend
  • Prevents kinking and simplifies installation
  • Meets IAPMO PS42 standard
  • CUPC listed
  • Requires Certification
Dimensions & Measurements
EMT Size
1/2
Fits Pipe Size
1/2 in
Height
5 in
Length
3 in
Width
4 in
Characteristics & Features
Adjustable
No
Coating
Glass Reinforced Nylon
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
GF Nylon
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial, Residential
FM Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Domestic
Product Type
Bend Support
Type
JB00111
UL Listed
No
UPC
717510428292