This product requires certification to purchase.

1/2 in. Socket Saver

Jones Stephens

1/2 in. Socket Saver

  • Fast #
  • Part #JJ44050
  • Item #2972044
  • Manufacturer Part #J44050
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. Socket Saver

  • Fast #
  • Part #JJ44050
  • Item #2972044
  • Manufacturer Part #J44050
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 36 Case: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Removes Schedule 40 plastic pipe from a hub
  • Easily remove broken PVC pipe in a hub without costly replacement
  • Cuts ABS or PVC DWV pipe below slab
  • Fits 1/2" variable speed power drill
  • Strong steel construction
  • Requires Certification

Documents

Dimensions & Measurements
Height
5-1/100 in
Length
21/25 in
Pipe Capacity
1/2 in
Size
1/2 in
Weight
0.13 lb
Width
21/25 in
Characteristics & Features
Color Finish Name
Stainless Steel
Material
Steel
Number of Tools Included
1
Tool Type
Socket Saver
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Residential
UPC
717510440508