This product requires certification to purchase.

1/2 in. SWT x 3/8 in. OD Brass Comp Multi-Turn Angle Supply Stop Valve

Jones Stephens

1/2 in. SWT x 3/8 in. OD Brass Comp Multi-Turn Angle Supply Stop Valve

  • Fast #
  • Part #JS10419
  • Item #7722091
  • Manufacturer Part #S10419
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. SWT x 3/8 in. OD Brass Comp Multi-Turn Angle Supply Stop Valve

  • Fast #
  • Part #JS10419
  • Item #7722091
  • Manufacturer Part #S10419
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Rough brass
  • Multi-turn oval style handle
  • Angle stop design typically used when water supply pipe comes from the wall
  • Lead Law Compliant
  • Meets or exceeds NSF/ANSI 61-2012, ASME A112.18.1-2018/CSA B125.1-18, Safe Drinking Water Act Section 1417(d) and Section 116875 of the California Health & Safety Code
  • CUPC listed
  • Requires Certification
Dimensions & Measurements
End Connection 1
Sweat
End Connections
Sweat
Height
2-9/100 in
Valve Size
1/2 in x 3/8 in
Width
81/100 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Rough Brass
Material
Brass
Valve Body Material
Brass
Valve Body Style
Angle
Valve Operator
Multi-Turn Handle
Valve Type
Angle Supply Stop Valve
Warranty & Product Information
ANSI
ANSI 372-2022, ANSI 61-2018
ASME
ASME A112.18.1-2018
CSA Certified
CSA B125.1-18
IAPMO Listed
Yes
NSF
NSF 61-2020
UPC
717510210798