This product requires certification to purchase.

1/2 in. Tube Bender

Jones Stephens

1/2 in. Tube Bender

  • Fast #
  • Part #JJ41031
  • Item #1590731
  • Manufacturer Part #J41031
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. Tube Bender

  • Fast #
  • Part #JJ41031
  • Item #1590731
  • Manufacturer Part #J41031
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Spring prevents collapse of the wall at bending point
  • Allows fast free-form bending of soft copper and aluminum tube
  • Requires Certification

Documents

Dimensions & Measurements
Height
7/10 in
Length
10 in
Number of Pieces
1 Piece
Pipe Capacity
1/2 in
Weight
0.4 lb
Width
7/10 in
Characteristics & Features
Number of Tools Included
1
Tool Type
Tube Bender
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Aluminum Tubing, Copper Tube
Type
JJ41031
UPC
717510410310