This product requires certification to purchase.

1/2 in. x 10 ft. Straight Length PEX-B Tubing in Blue

Jones Stephens

1/2 in. x 10 ft. Straight Length PEX-B Tubing in Blue

  • Fast #
  • Part #PEXBD10BL
  • Item #10868524
  • Manufacturer Part #C76945
4.9 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. x 10 ft. Straight Length PEX-B Tubing in Blue

  • Fast #
  • Part #PEXBD10BL
  • Item #10868524
  • Manufacturer Part #C76945
4.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Crosslinked polyethylene; PEX 5306
  • Approved for use with F1807 and F2159 fittings
  • Easy installation
  • Corrosion resistant
  • Flexible
  • Approved for use in potable plumbing applications
  • NSF/ANSI 14, 61 and 372 approved
  • ASTM F876 and ASTM F877 approved
  • Meets CSA B137.5 standard
  • Requires Certification
Dimensions & Measurements
Length
10 ft
Pressure - Maximum
160 psi
Characteristics & Features
Color Finish Name
Blue
Material
Plastic
Material Type
PEX-B
PipeTubing Size
1/2 in
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 14
Application
Commercial
ASTM
ASTM F876
CSA Certified
CSA B137.5
IAPMO Listed
No
NSF
Yes
Origin
Domestic
UPC
717510428346