This product requires certification to purchase.

1/2 in. x 20 ft. PEX-B Straight Length Tubing in White

Jones Stephens

1/2 in. x 20 ft. PEX-B Straight Length Tubing in White

  • Fast #
  • Part #PEXBD20WH
  • Item #10349409
  • Manufacturer Part #C76934
3.5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. x 20 ft. PEX-B Straight Length Tubing in White

  • Fast #
  • Part #PEXBD20WH
  • Item #10349409
  • Manufacturer Part #C76934
3.5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 1000 Lift: 8000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

All Sizes


Product Details

Product Description
  • Crosslinked polyethylene; PEX 5306
  • Approved for use with F1807, F2159, and other insert fittings
  • Easy installation
  • Corrosion resistant
  • Flexible
  • Approved for use in potable plumbing applications
  • NSF/ANSI 14, 61 and 372 approved
  • ASTM E84, ASTM E119, ASTM F876, ASTM F877, ASTM F1807, and ASTM F2159 approved
  • Meets CSA B137.5 standard
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
5/8 in
End Connection 1
OD Tube
End Connections
OD Tube
Length
20 ft
Pressure - Maximum
160 psi
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
PEX-B
PipeTubing Size
1/2 in
Electrical & Operational Information
Maximum Temperature
203
Warranty & Product Information
Application
Water
ASTM
ASTM F876
IAPMO Listed
No
NSF
NSF 14, NSF 61, NSF 372
UPC
717510425871