This product requires certification to purchase.

1/2 in. x 24 x 3/8 in. Faucet Seat for Sterling®

Jones Stephens

1/2 in. x 24 x 3/8 in. Faucet Seat for Sterling®

  • Fast #
  • Part #JB40015
  • Item #3702333
  • Manufacturer Part #B40015
3.8 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. x 24 x 3/8 in. Faucet Seat for Sterling®

  • Fast #
  • Part #JB40015
  • Item #3702333
  • Manufacturer Part #B40015
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • All brass
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
6 in
Size
1/2 in
Width
6 in
Characteristics & Features
Material
Brass
Warranty & Product Information
Type
JB40015
UPC
717510411157