This product requires certification to purchase.

1/2 x 3/4 x 1-1/16 in. Brass Adapter

Jones Stephens

1/2 x 3/4 x 1-1/16 in. Brass Adapter

  • Fast #
  • Part #JG20047
  • Item #3706575
  • Manufacturer Part #G20047
4 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 x 3/4 x 1-1/16 in. Brass Adapter

  • Fast #
  • Part #JG20047
  • Item #3706575
  • Manufacturer Part #G20047
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
Diameter
1-3/16 in
End Connection 1
MPT
End Connection 2
FGHT
End Connections
MPT x FGHT
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Height
1-1/10 in
Length
1-1/2 in
Weight
0.1 lb
Width
1-1/10 in
Characteristics & Features
Color Finish Name
Brass
Fitting Type
Reducing
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Tool Type
Adapter
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
GSA Approved
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Product Type
Pipe to Hose Swivel
Type
FSK10045939
UL Listed
No
UPC
717510200478