This product requires certification to purchase.

1/2 x 3/8 in. Brass Flare Union

Jones Stephens

1/2 x 3/8 in. Brass Flare Union

  • Fast #
  • Part #JF40141
  • Item #7720111
  • Manufacturer Part #F40141
4.6 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 x 3/8 in. Brass Flare Union

  • Fast #
  • Part #JF40141
  • Item #7720111
  • Manufacturer Part #F40141
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Characteristics & Features
Fitting Type
Flared
Material
Brass
Warranty & Product Information
UPC
717510130461