This product requires certification to purchase.

1/2 x 3/8 in. FIPS x OD Compression Oval Angle Supply Stop Valve in Brushed Nickel

Jones Stephens

1/2 x 3/8 in. FIPS x OD Compression Oval Angle Supply Stop Valve in Brushed Nickel

  • Fast #
  • Part #JS4213BN
  • Item #3357054
  • Manufacturer Part #S4213BN
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 x 3/8 in. FIPS x OD Compression Oval Angle Supply Stop Valve in Brushed Nickel

  • Fast #
  • Part #JS4213BN
  • Item #3357054
  • Manufacturer Part #S4213BN
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lead free
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
OD Compression
End Connections
FPT x OD Compression
Height
2-19/100 in
Length
1-27/50 in
Valve Size
1/2 in x 3/8 in
Weight
0.229 lb
Width
1-97/100 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Handle Material
Zinc
Handle Type
Oval
Material
Brass
Number of Handles
Single Handle
Valve Body Material
Brass
Valve Body Style
Angle
Valve Operator
Multi-Turn Handle
Valve Type
Angle Supply Stop Valve
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ANSI
ANSI 372-2022, ANSI 61-2022
ASME
ASME A112.18.1
BAA Compliant
No
CSA Certified
CSA B125.1-18
IAPMO Listed
Yes
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
NSF
NSF 372-2022, NSF 61-2022
NSF Certified
Yes
Recommended Valve Application
Residential
UL Listed
No
UPC
717510213072