This product requires certification to purchase.

1/2 x 3 in. MIPT Chrome Plated Brass Nipple

Jones Stephens

1/2 x 3 in. MIPT Chrome Plated Brass Nipple

  • Fast #
  • Part #JN16300LF
  • Item #10417162
  • Manufacturer Part #N16300LF
4.7 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 x 3 in. MIPT Chrome Plated Brass Nipple

  • Fast #
  • Part #JN16300LF
  • Item #10417162
  • Manufacturer Part #N16300LF
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40 Case: 160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MIPT
End Connection 2
MIPT
End Connections
MIPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
3 in
Pressure - Maximum
125 psi
Characteristics & Features
Fitting Type
Reducing Nipple
Material
Chrome Plated Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Temperature Range
41 to 159.8 Deg F
Warranty & Product Information
ANSI
ANSI 372
Application
Potable and Non-Potable Water
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
Type
JN16300LF
UPC
717510427783