This product requires certification to purchase.

1/2 x 60 in. FIPS Gas Connector with Fitting in Yellow

Jones Stephens

1/2 x 60 in. FIPS Gas Connector with Fitting in Yellow

  • Fast #
  • Part #JG70145
  • Item #3704291
  • Manufacturer Part #G70145
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 x 60 in. FIPS Gas Connector with Fitting in Yellow

  • Fast #
  • Part #JG70145
  • Item #3704291
  • Manufacturer Part #G70145
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 24,900BTU (7,297)W
  • Durable stainless steel 304 material
  • Corrugation extends all the way to the fitting for increased tubing flexibility
  • Quality flared end fittings create a metal-to-metal seal in critical applications
  • CSA Design certified domestically and internationally for indoor and outdoor use ANSI Z21.24-2015/CSA 6.10-2015 and ANSI Z21.75-2016/CSA 6.27-2016.
  • 100% leak tested to ensure safety and quality for a product you can trust
  • Corrosion resistant connectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located
  • Minimum fitting tightening torque (in-lb/N-M) 150 / 16.95, Maximum fitting tightening torque 260 / 29.38
  • For proper product selection, use the ID and length of the line to locate the BTU rating
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
MIPS
End Connections
FIPS x MIPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
60 in
Characteristics & Features
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Stainless Steel
Material Type
304
Electrical & Operational Information
Automatic Shut-Off
No
MBH
24.9
Warranty & Product Information
ANSI
ANSI 372 2016, ANSI Z21.24, ANSI Z21.25 2015, ANSI Z21.75
Application
Indoor, Outdoor
CSA Certified
CSA 6.10 2018, CSA 6.10 2180, CSA 6.27
NSF Certified
No
UL Listed
No
UPC
717510471458