This product requires certification to purchase.

1/4 - 1/2 in. Closet Flange Extension with Gasket White

Jones Stephens

1/4 - 1/2 in. Closet Flange Extension with Gasket White

  • Fast #
  • Part #JC88502
  • Item #3079554
  • Manufacturer Part #C88502
4 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 - 1/2 in. Closet Flange Extension with Gasket White

  • Fast #
  • Part #JC88502
  • Item #3079554
  • Manufacturer Part #C88502
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Useful when overlaying, replacing or tiling bathroom floors
  • Two 3-1/2" closet bolts with washers and nuts
  • Anchors toilet bolts when closet ring is broken
  • No caulking required
  • Has built-in gaskets
  • (1) 1/4" flange; (1) 1/2" flange
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Fits Pipe Size:
1/2 in - 1/4 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
1-1/5 in
Length:
8 in
Material:
Plastic
Material Type:
PVC
Size:
1/2 in
Test Cap Included:
No
UPC:
717510885507
WaterSense Labeled:
No
Width:
7-1/2 in