This product requires certification to purchase.

1/4 HOSE BARB X 1/8 MIP Elbow

Jones Stephens

1/4 HOSE BARB X 1/8 MIP Elbow

  • Fast #
  • Part #JG27042
  • Item #3177749
  • Manufacturer Part #G27042
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 HOSE BARB X 1/8 MIP Elbow

  • Fast #
  • Part #JG27042
  • Item #3177749
  • Manufacturer Part #G27042
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/4 in
Fitting Size 2
1/8 in
Fitting Sizes
1/4 in x 1/8 in
Weight
0.05 lb
Characteristics & Features
Color Finish Name
Brass
Fitting Type
90°
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
UPC
717510270426