This product requires certification to purchase.

1/4 in. Brass Male Compression x OD Compression Water Hammer Arrestor

Jones Stephens

1/4 in. Brass Male Compression x OD Compression Water Hammer Arrestor

  • Fast #
  • Part #JA97012
  • Item #7721377
  • Manufacturer Part #A97012
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 in. Brass Male Compression x OD Compression Water Hammer Arrestor

  • Fast #
  • Part #JA97012
  • Item #7721377
  • Manufacturer Part #A97012
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Maximum working temp: 250F
  • Maximum working pressure: 300psi
  • Poly Bagged
  • UPC Listed
  • Lead Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Male Compression
End Connection 2
OD Compression
End Connections
Male Compression x OD Compression
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Material
Brass, Copper, Fiber, Plastic, Rubber
Material Type
NBR, Polypropylene
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ANSI
ANSI 372 2016
ASSE Standards
ASSE 1010-2004
BAA Compliant
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF
NSF 372-2016
NSF Certified
No
UPC
717510208382